(0)

OMRON #S8VK-G12024

Power Supply, Switching; Switcher; 115/230VAC Input; 24VDC Output; 120w

SKU: 61264771717
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.0A/24VDC
Input Current: 1.3A/0.7A
Efficiency: 89.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x1.57x4.41 in. (125.0x40.0x112.2mm)
Rating/Application: Class 2
Manufacturer Series: S8VK-G
Description
DC Power Supplies: Type - Switching DC Power; Design Mode - Switcher; Rating - Watts - 120W; Input VAC Nominal - 1PH 115/230VAC; Input VAC Range - 100-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-264VAC; Input VDC Range - 90-350VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 5.0A/24VDC; Input Current - 1.3A/0.7A; Efficiency - 89.0 Percent typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 4.92x1.57x4.41 in. (125.0x40.0x112.2mm); Rating/Application - Class 2; Additional Information - Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - S8VK-G
Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)