Menu Search
OMRON #S8VKG12024

Power Supply, Switching; Switcher; 115/230VAC Input; 24VDC Output; 120w

SKU # 12647104544 Manufacturer Series: S8VK-G
RoHS Compliant
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.0A/24VDC
Input Current: 1.3A/0.7A
Efficiency: 89.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x1.57x4.41 in. (125.0x40.0x112.2mm)
Rating/​Application: Class 2

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)