Menu Search
DC Power Supplies Power Supply, Switching; Switcher; 115/230VAC Input; 24VDC Output; 240w
OMRON #S8VK-G24024

Power Supply, Switching; Switcher; 115/230VAC Input; 24VDC Output; 240w

SKU # 61264771718 Manufacturer Series: S8VK-G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 10.0A/24VDC
Input Current: 2.4A/1.3A
Efficiency: 92.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x2.36x5.51 in. (125.0x60.0x140.0mm)
Rating/​Application: Class 2

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)