Menu Search
PULS #ML100.102

Power Supply, DC; 12-15VDC Output; 90w

SKU # 40098898974 Manufacturer Series: MiniLine Series
Type: DC Power Supply
Rating - Watts: 90W
Input VAC Range: 100-120/220-240VAC
Output VDC Nominal: 12-15V DC
Output Current Nominal: 7.5-6A
Mounting: DIN Rail
Dimensions: HxWxD: 2.95x2.85x4.05 in (75x73x103mm)