Menu Search
PULS #CPS20.241

Power Supply, DC; 115/230VAC Input; 24VDC Output; 480w

SKU # 40098898959 Manufacturer Series: C Series
RoHS Compliant
Type: DC Power Supply
Rating - Watts: 480W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Nominal: 24V DC
Output VDC Range: 24-28VDC
Output Current Range: 17.1-20.0A
Input Current: 4.36/2.33A at 120/230VAC
Efficiency: 94.0 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x2.55x5.00 in. (124.0x65.0x127.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)