Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
DC Power Supplies
#CPS20.121
PULS
#CPS20.121
Power Supply, DC; 12VDC Output; 405w
SKU
#
40098898960
Manufacturer Series:
C Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
DC Power Supply
Rating - Watts:
405W
Input VAC Range:
100-240VAC
Output VDC Nominal:
12V
Output Current Nominal:
30.0A
Output VDC Range:
12-15VDC
Input Current:
3.30/1.80A at 120/230VAC
Efficiency:
92.5 Percent
Mounting:
DIN Rail
Dimensions:
HxWxD: 4.88x2.55x5.00 in. (124.0x65.0x127.0mm)
Rating/Application:
Class 1 Div. 2
Description
Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)
Downloads
RoHS 1