Menu Search
PULS #QS40.241

Power Supply, DC; 960w

SKU # 40098898892 Manufacturer Series: Q Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Rating - Watts: 960W
Input VAC Range: 100-240VAC
Output VDC Range: 24-28VDC
Output Current Range: 34.3-40.0A
Input Current: 8.60/4.50A at 120/230VAC
Efficiency: 94.6 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x4.92x5.00 in. (124.0x125.0x127.0mm)
Rating/​Application: Class 1 Div. 2

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 960W; Input VAC Range - 100-240VAC; Output VDC Range - 24-28VDC; Output Current Range - 34.3-40.0A; Input Current - 8.60/4.50A at 120/230VAC; Efficiency - 94.6 Percent; Mounting - DIN Rail; Dimensions - HxWxD: 4.88x4.92x5.00 in. (124.0x125.0x127.0mm); Rating/Application - Class 1 Div. 2; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - Q-Series

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)