Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
DC Power Supplies
#ML100.100-AC115-230_24-4.2A
PULS
#ML100.100-AC115-230_24-4.2A
Power Supply, DC; Switcher; 115/230VAC Input; 100w
SKU
#
40098898975
Manufacturer Series:
MiniLine Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
DC Power Supply
Design Mode:
Switcher
Rating - Watts:
100W
Input VAC Nominal:
1PH 115/230VAC
Input VAC Range:
100-120/220-240VAC
Input VAC Control:
Auto Select
Output VDC Range:
24-28VDC
Output Current Range:
3.6-4.2A
Input Current:
Less Than 2.10/Less Than 1.00A at 100/220VAC
Efficiency:
90.0 Percent
Mounting:
DIN Rail
Dimensions:
HxWxD: 2.95x2.85x4.05 in. (75.0x72.5x103.0mm)
Rating/Application:
Class 1 Div. 2
Description
Additional Info: Operating Temperature: -10 to 70 deg C (14 to 158 deg F)
Downloads
Data Sheet 1
RoHS 1