Menu Search
PULS #ML60.121

Power Supply, DC; Switcher; 115/230VAC Input; 12VDC Output; 54w

SKU # 40098898913 Manufacturer Series: MiniLine Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 54W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Nominal: 12V
Output VDC Range: 12-15VDC
Output Current Range: 3.6-4.5A
Input Current: 0.91/0.54A at 120/230VAC
Efficiency: 87.2 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 2.95x1.77x3.58 in. (75.0x45.0x91.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -10 to 70 deg C (14 to 158 deg F)