Menu Search
PULS #QS10.241-AC100-240_24-10A

Power Supply, DC; Switcher; 115/230VAC Input; 240w

SKU # 40098898969 Manufacturer Series: Q Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-150VDC
Output VDC Range: 24-28VDC
Output Current Range: 9.0-10.0A
Input Current: 2.22/1.22A at 120/230VAC
Efficiency: 93.5 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x2.36x4.60 in. (124.0x60.0x117.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)