Menu Search
PULS #CS5.241-AC100-240_24V-5A

C-Line Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 120w

SKU # 40098898976
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-120/200-240VAC
Input VAC Control: Auto Select
Output VDC Nominal: 24V DC
Output VDC Range: 24-28VDC
Output Current Range: 4.3-5.0A
Input Current: 2.00/1.23A at 120/230VAC
Efficiency: 90.2 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x1.25x4.60 in. (124.0x32.0x117.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)