(0)

PULS #ML30.100-AC100-240_24-1.3A

Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 30w

SKU: 40098898973
Manufacturer Series: MiniLine Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Nominal: 24V DC
Output VDC Range: 24-28VDC
Output Current Range: 1.1-1.3A
Input Current: Less Than 0.60/Less Than 0.35A at 100/196VAC
Efficiency: 87.5 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 2.95x1.77x3.58 in. (75.0x45.0x91.0mm)
Rating/Application: Class 1 Div. 2
Additional Info: Operating Temperature: -10 to 70 deg C (14 to 158 deg F)