Menu Search
PULS #ML100.100

Power Supply, DC; Switcher; 115/230VAC Input; 100w

SKU # 40098899850 Manufacturer Series: MiniLine Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Watts: 100W
Input VAC Range: 100-120/220-240VAC
Input VAC Control: Auto Select
Output Current Range: 3.6-4.2A
Input Current: Less Than 2.10/Less Than 1.00A at 100/220VAC
Efficiency: 90.0 Percent
Dimensions: HxWxD: 2.95x2.85x4.05 in. (75.0x72.5x103.0mm)
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 1PH 115/230VAC
Output VDC Range: 24-28VDC
Mounting: DIN Rail
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -10 to 70 deg C (14 to 158 deg F)