Menu Search
PULS #ML50.100

Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 50w

SKU # 40098899854 Manufacturer Series: MiniLine Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Watts: 50W
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Nominal: 24V DC
Output Current Range: 1.8-2.1A
Input Current: 0.77/0.44A at 120/230VAC
Efficiency: 89.0 Percent
Dimensions: HxWxD: 2.95x1.77x3.58 in. (75.0x45.0x91.0mm)
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 1PH 115/230VAC
Output VDC Range: 24-28VDC
Mounting: DIN Rail
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -10 to 70 deg C (14 to 158 deg F)