Menu Search

PULS

Power Supply, DC; Switcher; 115/230VAC Input

(0 Product Options) Manufacturer Series: MiniLine Series
  • Type: DC Power Supply
  • Design Mode: Switcher
  • Input VAC Nominal: 1PH 115/230VAC
  • Output VDC Range: 24-28VDC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 1PH 115/230VAC
Output VDC Range: 24-28VDC
Mounting: DIN Rail
Rating/​Application: Class 1 Div. 2