Menu Search
RAB DESIGN LIGHTING #UC-H/W-40W

Power Supply, DC; 120VAC Input; 24VDC Output; 40w

SKU # 06118488860
Type: DC Power Supply
Rating - Watts: 40W
Input VAC Nominal: 120VAC
Output VDC Nominal: 24V DC
Dimensions: HxWxD: 5.62x2.13x2.12 in.(142.8x54.3x53.9mm)

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 40W; Input VAC Nominal - 120VAC; Output VDC Nominal - 24VDC; Dimensions - HxWxD: 5.62x2.13x2.12 in.(142.8x54.3x53.9mm); Additional Information - Hardwired

Additional Info: Hardwired