Menu Search
SOLAHD #SLS-12-017T

Silver Line Power Supply, DC; Linear; 120/240VAC Input; 12VDC Output; 20w

SKU # 78347260032
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 20W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100/120/220/230/240VAC
Input VAC Control: User Select
Output VDC Nominal: 12V
Output Current Nominal: 1.7A/12VDC
Output VDC Range: 12-15VDC
Output Current Range: 1.7A/12V, 1.5A/15V
Mounting: Surface Panel Mount
Dimensions: HxWxD: 2.50X4.87x5.62" (63x124x143mm)
Rating/​Application: Open Frame

Additional Info: Low Noise DC Output for Analog Circuitry