Menu Search

THOMAS & BETTS #1SVR427024R0000

Power Supply, DC; Switcher; 24VDC Output; 120w

SKU: 66201925174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Range: 85-264VAC
Operating VAC Range: 110-240VAC
Input VDC Range: 100-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.0A/24VDC
Efficiency: 89.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 5.12x2.22x5.35 in (130.0x56.5x135.5mm)
Rating/Application: IP20
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 120W; Input VAC Range - 85-264VAC; Operating VAC Range - 110-240VAC; Input VDC Range - 100-350VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 5.0A/24VDC; Efficiency - 89.0% typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 5.12x2.22x5.35 in (130.0x56.5x135.5mm); Rating/Application - IP20; Additional Information - Frequency: 47-63 Hz, Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)
Additional Info: Frequency: 47-63 Hz, Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)