Menu Search
ABB INSTALLATION PRODUCTS #1SVR427032R1000

Thomas and BettsĀ® Power Supply, Switching; Switcher; 12VDC Output; 30w

SKU # 66201915177 Manufacturer Series: CP Series
RoHS Compliant
Type: Switch Mode Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Range: 85-264VAC
Operating VAC Range: 100-240VAC
Input VDC Range: 90-375VDC
Output VDC Nominal: 12V
Output Current Nominal: 2.5A/12VDC
Output VDC Range: 12-14VDC
Efficiency: 84% typical
Mounting: DIN Rail
Dimensions: HxWxD: 3.54x1.59x4.49" (90x40.5x114mm)
Rating/​Application: IP20

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 Deg C (-40 to 158 Deg F)