Menu Search
WEIDMUELLER #9916280012

External DC Battery/Back-up Power Supply 230VAC

SKU # 62683597767 Manufacturer Series: CP-BBU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Battery/Back-up Power Supply
Input Volts: 230V AC
Output Volts: 12VDC
Output Current: 15.00A
Batteries: External