Menu Search
WEIDMUELLER #1478140000

Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 480w

SKU # 62683528613 Manufacturer Series: PRO MAX
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 480W
Input VAC Nominal: 115/230VAC
Input VAC Range: 85-277VAC
Operating VAC Range: 85 - 277VAC
Input VDC Range: 80-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 20A/24VDC
Output VDC Range: 22.5-29.5VDC
Input Current: 2.3A/4.8A
Efficiency: 92.0 percent typical
Mounting: DIN Rail
Dimensions: HxWxD: 5.12x3.54x5.91 in. (130x90x150mm)
Rating/​Application: Class 1, IP20

PROmax offers diverse solutions for demanding automation. Our high performance and durable PROmax switchmode power supply units are designed for especially demanding requirements. PROmax reliably copes with continuous overload of up to 20 percent or short-term peak loads of 300 percent occurring with high control cabinet temperatures. High boost capability and full power are also made possible in a wide temperature range. Our switch-mode power supply units can be used around the world and are also suitable for confined spaces thanks to their low width.

Additional Info: Operating Temperature: -25 to 70 deg C (-13 deg to 158 deg F), Frequency: 45-65Hz