Menu Search
WEIDMUELLER #1105440000

connectPower Power Supply, DC; Switcher; 120/240VAC Input; 12VDC Output; 140w

SKU # 62683598970 Manufacturer Series: PRO-H Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 140W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-132/187-264VAC
Output VDC Nominal: 12V
Output Current Nominal: 12.0A/12VDC
Output VDC Range: 12-14VDC
Input Current: 2.5A/1.4A
Efficiency: 85.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.33x2.13x4.33" (110x54x110mm)
Rating/​Application: Class 1 Div. 2, IP20

Additional Info: Output Voltage Range Adjustable via Potentiometer on Front