Menu Search
WEIDMUELLER #9928890024

INSTAPOWER Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 25w

SKU # 62683596748
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 25W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-265VAC
Input VDC Range: 120-300VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 1.0A/24VDC
Input Current: 0.46A/0.25A
Efficiency: 78.0% @ max load
Mounting: DIN Rail Mount
Dimensions: HxWxD: 90.5x52x62.5mm