Menu Search
WEIDMUELLER #1122810000

connectPower Relay, Power; DIN Rail; Screw; 6A; 120V Coil; SPDT; Silver Nickel

SKU # 62683598951 Manufacturer Series: TERMSERIES
Type: Power Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 250V AC (Contact)
Amps: 6A
Coil Volts: 120V
Contact Configuration: SPDT
Contact Material: Silver Nickel
Indicators: Lighted Indicator

Additional Info: Output Voltage Range Adjustable via Potentiometer