Menu Search
WEIDMUELLER #8708680000

Power Supply, DC; Switcher; 24VDC Output; 250w

SKU # 62683599046 Manufacturer Series: ECOLINE Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 250W
Input VAC Range: 88-132/176-264VAC
Input VAC Control: User Select
Input VDC Range: 250-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 10.0A/24VDC
Output VDC Range: 24-28VDC
Output Current Range: 0.1-10A
Input Current: 3.6A/2.0A
Efficiency: 84.0%
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x4.94x4.33 in (125.0x125.5x110.0mm)

Additional Info: Frequency: 50/60 Hz, Operating Temperature: -10 to 70 deg C (14 to 158 deg F)