Menu Search
WEIDMUELLER #1222210000

Power Supply, DC; Switcher; 24VDC Output

SKU # 62683596305
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Control: Auto Select
Input VDC Range: 18-30VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 24A/24VDC
Input Current: 20A
Efficiency: 97.0%
Mounting: DIN Rail Mount
Dimensions: HxWxD: 5.11x1.33x5.90" (130x34x150mm)

Additional Info: Operating Temperature: -25 to 70 deg C (13 to 158 deg F)