Menu Search
WEIDMUELLER #1222220000

Power Supply, DC; Switcher; 24VDC Output

SKU # 62683596306
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Control: Auto Select
Input VDC Range: 18-30VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 48A/24VDC
Input Current: 40A
Efficiency: 97.0%
Mounting: DIN Rail Mount
Dimensions: HxWxD: 5.11x2.36x5.90" (130x60x150mm)

Additional Info: Operating Temperature: -25 to 70 deg C (13 to 158 deg F)