Menu Search
DC to DC Power Supplies DC/DC Converter, 4.6A/24VDC Input, 8A, 96W Output, DIN Rail Mount, 88.2 Percent, 12VDC Output
PULS #CD5.121

DC/DC Converter, 4.6A/24VDC Input, 8A, 96W Output, DIN Rail Mount, 88.2 Percent, 12VDC Output

SKU # 40098898946 Manufacturer Series: CD Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC to DC Converter Unit
Input Voltage: 24VDC
Input Voltage Range: 18-32.4VDC
Input Current: 4.6A/24VDC
Efficiency: 88.2 Percent
Outputs: 12VDC
Output Current: 8A, 96W
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.88x1.25x4.01 in. (124x32x102mm)

DC to DC Power Supplies: Type - DC to DC Converter Unit; Input Voltage - 24VDC; Input Voltage Range - 18-32.4VDC; Input Current - 4.6A/24VDC; Efficiency - 88.2 Percent; Outputs - 12VDC; Output Current - 8A, 96W; Mounting - DIN Rail Mount; Dimensions - HxWxD: 4.88x1.25x4.01 in. (124x32x102mm); Additional Information - Phase: 1, Terminals: Screw; Manufacturer Series - CD Series

Additional Info: Phase: 1, Terminals: Screw