Menu Search
PULS #CD5.241

DC/DC Converter, 5.5A/24VDC Input, 5A, 120W Output, DIN Rail Mount, 90.3 Percent, 24VDC Output

SKU # 40098898945 Manufacturer Series: CD Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC to DC Converter Unit
Input Voltage: 24V DC
Input Voltage Range: 18-32.4VDC
Input Current: 5.5A/24VDC
Efficiency: 90.3 Percent
Outputs: 24VDC
Output Current: 5A, 120W
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.88x1.25x4.01 in. (124x32x102mm)

Additional Info: Phase: 1, Terminals: Screw