Menu Search
DC to DC Power Supplies DC/DC Converter, 9.2A/12VDC Input, 4A, 96W Output, DIN Rail Mount, 87.7 Percent, 24VDC Output
PULS #CD5.243

DC/DC Converter, 9.2A/12VDC Input, 4A, 96W Output, DIN Rail Mount, 87.7 Percent, 24VDC Output

SKU # 40098892002 Manufacturer Series: CD Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC to DC Converter Unit
Input Voltage: 12VDC
Input Voltage Range: 8.4-16.2VDC
Input Current: 9.2A/12VDC
Efficiency: 87.7 Percent
Outputs: 24VDC
Output Current: 4A, 96W
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.88x1.25x4.01 in. (124x32x102mm)

Additional Info: Phase: 1, Terminals: Screw