Menu Search
NVENT HOFFMAN #EC6DF7W

Cable Manager, RAL 9003 White

SKU # 78351036105 Manufacturer Series: DOFRY
RoHS Compliant
Trough Type: Vertical, Double Sided
Material: Low Gloss, Lightly Textured Powder Coated 14 ga Steel
Color: RAL 9003 White

Attach CableTek-EC vertical cable managers to the sides and/or in between open frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack mount equipment. The front side provides supp