Menu Search
NVENT HOFFMAN #DV10S9

Cable Manager, RAL 9005 Black

SKU # 78351017292 Manufacturer Series: DOFRY
RoHS Compliant

Compare

Maximum number of products selected.
Trough Type: Vertical, Single Sided
Material: Low Gloss, Lightly Textured Polyester Powder Painted Aluminum
Color: RAL 9005 Black

Available in single and double sided models, this vertical cable manager mounts on the sides of or between 2 and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports