Menu Search
IDEAL #89-047

Straight Connector Compression RG-59

SKU # 78325089047
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG-59
Installation: Compression
Connector Length: 0.23-0.25"(5.840-6.350mm)
Package Quantity: 15 Card