Menu Search

IDEAL

Plug, Modular; Feed-thru; RJ-45 8P8C; For Unshielded Cable

(4 Product Options)
  • Plug Type: Feed Through Modular Plug
  • Connector Type: RJ-45
  • Position: 8
  • Conductor: 8
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plug Type: Feed Through Modular Plug
Connector Type: RJ-45
Position: 8
Conductor: 8
Cable Type: Unshielded
Cable Size: 24 to 23 AWG
Body Style: Feed-Thru
Color: Clear