Menu Search
PANDUIT #FP6X88MTG-X

Modular Plug, Cat 6A, RJ45 , 8 Position, 26-22 AWG

SKU # 61305630851
RoHS Compliant
Plug Type: Modular UTP Plug
Category: 6A
Connector Type: RJ45
Position: 8
Conductor: 8C
Cable Type: Flat Oval, Solid or Stranded
Cable Size: 26-22 AWG
Color: Black
Package: 100/Carton

The TX6A category 6A UTP field terminal RJ45 plug is a simple-to-attach plug for field termination of 4-pair unshielded twisted pair cable. Providing category 6A performance the TX6A plug is also compatible with category 6 and 5e systems. The two-piece straight and up/down angled TX6A plug terminates 4-pair, 22-26 AWG, 100 ohm unshielded twisted pair cable and uses proven TG-style forward motion termination technology to optimize performance by maintaining cable pair geometry while eliminating conductor untwist.