Menu Search
TE CONNECTIVITY #553455-2

Undercarpet Power Cable Tap

SKU # 74114904188 Manufacturer Series: Undercarpet Cabling System
Type: Tap
Application: Undercarpet Power Cable
Size: WxL: 0.6 x 5.91 in. (15.2 x 150.1mm)
Material: Copper Iron Alloy
Cable Size: 10-12 AWG 5-3C
Installation: 91392-1 Tool (order separately)

Undercarpet Cable Connectors: Type - Tap; Application - Undercarpet Power Cable; Cable Size - 10-12 AWG 5-3C; Material - Copper Iron Alloy; Width - 0.60" (15.2mm); Length - 5.91" (150.1mm); Installation - 91392-1 Tool (order separately); Additional Information - Pkg Qty: 15; Manufacturer Series - Undercarpet Cabling System

Additional Info: Pkg Qty: 15