Menu Search
BELDEN #A0393146

Bix Cross Connect 25-pair, 4-pair Marking

SKU # 61158900030 Manufacturer Series: BIX
Block Type: Bix Cross Connect
Connector Type: Distribution
Category: 5E
Wiring Configuration: 25-pair, 4-pair Marking
Dimensions: HxWxD: 0.37 x 6.63 x 1.29 in. (9.4 x 168.4 x 32.7mm)
Color: Beige
Mounting: Snap-In BIX Mount