Menu Search
WIREWERKS #NS-PMWL12S

Fiber Patch Module, LC x UPC Side, 24 Fiber

SKU # 62800403819
Adapter Type: Fiber Patch Module
Side A: LC
Side B: UPC
Fiber Count: 24
Fiber Type: Singlemode (OS2)
Connector Material: ABS Thermoplastic