Menu Search
BELDEN #AX105203-B25

LC Field Installable Connector Connector Plastic Singlemode

SKU # 61158910520
Connector Type: LC Field Installable Connector
Fiber Type: Singlemode
Cable Construction: 900 um Buffer
Ferrule: Plastic
Color: Blue Housing, Black Boot

Fiber Optic Connectors: Connector Type - LC Field Installable Connector; Fiber Type - Singlemode; Cable Construction - 900 um Buffer; Ferrule - Plastic; Color - Blue Housing, Black Boot