Menu Search
PANDUIT #FSC2MC5BL-C

OptiCam® Connector, Pre-polished; Simplex; OM2 (50/125um)

SKU # 61305625641
RoHS Compliant
View more versions of this product
Installation: Simplex
Fiber Type: OM2 (50/125µm)
Color: Black
Connector Type: Pre-Polished Connector
Ferrule: Zirconia ceramic

Additional Info: Bulk Option, 100 connectors