Menu Search
WIREWERKS #SL-3006

Sleeve, Splice, Fiber Optic, 95 deg C Shrinkage

SKU # 62828406365
RoHS Compliant
Type: Fusion Splice Sleeve
Fiber Coating Diameter: 3.0 mm
Mounting: Shrink-on Tube
Material: Polyolefin Heat Shrink, Stainless Steel Pin
Color: Clear
Package: 100

Fiber Optic Splice Protectors: Type - Fusion Splice Sleeve; Fiber Coating Diameter - 3.0 mm; Mounting - Shrink-on Tube; Material - Polyolefin Heat Shrink, Stainless Steel Pin; Color - Clear; Package - 100; Additional Information - Heat Shrink Sleeve Length: 60mm (2.36 in.), Operating Temperature: -55 to 100 deg C (212 to -67 deg F), Shrink Temperature: 95 deg C (203 deg F)

Additional Info: Heat Shrink Sleeve Length: 60mm (2.36 in.), Operating Temperature: -55 to 100 deg C (212 to -67 deg F), Shrink Temperature: 95 deg C (203 deg F)