Menu Search
BELDEN #A0394328

FiberExpress® Fiber Splice Tray Mechanical - Fusion Splice

SKU # 61158901620
Type: Fiber Splice Tray
Splice Type: Mechanical - Fusion
Length - Metric: 305mm
Length - Imperial: 12 in.
Capacity - Splices: 12 Mated Pair

Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Mechanical - Fusion; Length - Metric - 305.0 mm; Length - Imperial - 12.00 in; Capacity - Splices - 12 Mated Pair; Additional Information - Includes: Ties, Markers, Ground Clamp; Manufacturer Series - FiberExpress

Additional Info: Includes: Ties, Markers, Ground Clamp