Menu Search
LEGRAND - ORTRONICS #KSFCN-88

F Connector Cloud White

SKU # 66287561271
Module Type: F Connector
Mounting: Keystone Opening
Color: Cloud White
Wiring: Female to Female

Audio-Video Inserts: Module Type - F Connector; Mounting - Keystone Opening; Color - Cloud White; Wiring - Female to Female; Additional Information - 75 Ohm

Additional Info: 75 Ohm