Menu Search
PANDUIT #CADIN1IG

Mini-ComĀ® DIN Rail Mount Adapter, 35mm Mount, 1 Module Space, Polycarbonate, Gray

SKU # 07498339755
RoHS Compliant

Compare

Maximum number of products selected.
Module Type: Connector Module
Mounting: Standard DIN Rail, 35mm
Module Spaces: 1
Material: Polycarbonate
Color: Gray

Fiber Optic Adapter Modules: Module Type - Connector Module; Mounting - Standard DIN Rail, 35mm ; Module Spaces - 1; Material - Polycarbonate; Color - Gray; Additional Information - Connection Type: UTP, STP, Fiber-Optic, A/V, ; Manufacturer Series - Mini-Com

Additional Info: Connection Type: UTP, STP, Fiber-Optic, A/V,