Menu Search
BELDEN #AX102277

Jack, Modular UTP; 8-Wire RJ45; CAT 6A; Blue

SKU # 61158900487 Manufacturer Series: MDVO
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 6A