Menu Search
BELDEN #AX102275

Jack, Modular UTP; 8-Wire RJ45; CAT 6A; Yellow

SKU # 61158900485 Manufacturer Series: MDVO
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Yellow

Modular UTP Jack 8-Wire RJ45 Yellow 6A