Menu Search
BELDEN #RV6MJKUEW-S1

REVConnect Jack, Unshielded; RJ45 Connection; CAT 6 Plus; 8-Wire; White

SKU # 61158920427
RoHS Compliant
Module Type: Unshielded Jack
Connection: RJ45
Mounting: KeyConnect
Configuration: 8-Wire
Wiring Code: T568A/B
Category: 6 Plus
Color: Electric White

CAT6+ UTP Modular Jack, Electric White, T568 A/B, Single Pack

Additional Info: Single Pack