Menu Search
COMMSCOPE #108232711

PowerSUM Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Yellow

SKU # 88410410598 Manufacturer Series: MPS100E
View more versions of this product
Color: Yellow
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Pkg Qty: 25