Menu Search
COMMSCOPE #CPCSSX2-02F010

Uniprise Jack, Modular UTP; CAT 6; 8-Wire RJ45; Blue

SKU # 88410453430 Manufacturer Series: UNJ600
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 6

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Includes Wire Caps and Icons (DATA, VOICE, BLANK)