Menu Search
COMMSCOPE #760237661

Modular Jack, RJ45, IDC Connection, Cat 6A, Black

SKU # 72146098673 Manufacturer Series: Series USL
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Configuration: RJ45
Wiring Code: T568A/B
Category: 6A
Color: Black
Material: Copper Alloy, High Impact FR Thermoplastic